Shop All Tower Lights
Schneider Electric
Tower Light, Red, Orange, Green, Base Mount
Mfr # XVC6M3K
Zoro # G4558154
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 60 mm
- Housing Material ABS or PBT + ABS
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6M3K
- Zoro # G4558154
- UPC # 785901395607
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 12-9/32" |
Cord Length | 17 3/4 in |
Details
Item | Tower Light LED Assembly |
Standards | UL,CSA, CE |
Voltage | 100 to 240V AC |
Housing Material | ABS or PBT + ABS |
Lighting Technology | LED |
NEMA Rating | IP54 |
Current Drawn | 60mA |
Sounder Included | No |
Operating Temp. | -30 Degrees to +50 Degrees C |
Light Modes | Steady |
Rating | IP54 |
Color | Red, Orange, Green |
Lens Design | Cylinder |
Mounting | Base |
Number of Lights | 3 |
Sound Level | 60 to 85dB |
Mode | Steady |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 12 9/32 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 60 to 85dB, Cord Length 17 3/4 in, Operating Temp. -30 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 60mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Poly Covrall 2Xl Suprtuf (09907)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- Schneider Electric Safety Alarms and Warnings