Shop All Tower Lights
Schneider Electric
Tower Light, Red, Orange, Green, Base Mount
Mfr # XVC6M35SK
Zoro # G4600547
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 60 mm
- Housing Material ABS or PBT + ABS
- Sound Modes Intermittent, Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6M35SK
- Zoro # G4600547
- UPC # 785901395881
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 12-9/32" |
Cord Length | 29 9/16 in |
Details
Item | Tower Light LED Assembly |
Standards | UL,CSA, CE |
Voltage | 100 to 240V AC |
Housing Material | ABS or PBT + ABS |
Sound Modes | Intermittent, Steady |
Lighting Technology | LED |
NEMA Rating | IP54 |
Sounder Included | Yes |
Current Drawn | 85mA |
Rating | IP54 |
Sound Level | 70 to 85dB |
Mode | Steady, Flashing with Buzzer |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Operating Temp. | -30 Degrees to +50 Degrees C |
Number of Lights | 3 |
Light Modes | Flashing, Steady |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Color | Red, Orange, Green |
Mounting | Base |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 12 9/32 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 29 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- PROPAC PROTECTIVE FACE SHIELD (D8046-PP)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3K)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- Schneider Electric Safety Alarms and Warnings