Shop All Tower Lights
Schneider Electric
Tower Light Module Steady, 240V, 70mm, Clr
Mfr # XVBC37
Zoro # G1522744
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, IEC
- Voltage 240V AC
- Diameter 70 mm
- Watts 10 W
- Housing Material ABS, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC37
- Zoro # G1522744
- UPC # 785901326052
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 63 mm |
Details
Item | Tower Light Module Steady |
Standards | UL, CSA, IEC |
Voltage | 240V AC |
Watts | 10 W |
Housing Material | ABS, Polycarbonate |
NEMA Rating | 12, 4X |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included |
Rating | NEMA 4X/12 |
Mounting | Screw Clamp |
Operating Temp. | -13 Degrees to 131 Degrees F |
Tower Light Series | XVP |
Color | Clear |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Flashes per Minute | Steady |
Lamp Type | Incandescent or LED |
Lamp Watts | 10.0 W |
Description
Tower Light Series XVP, Voltage 240V AC, Tower Light Color Clear, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Steady Flashes per Minute, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, IEC, Current Drawn 0.030A, Watts 10 W, Height 63 mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- SUPER ANCHOR SAFETY TossR 6ft Self Retracting Web Lanyard. (2990-A6)
- NOTRAX 52 ft. L x PVC Foam, 1/2" Thick (419S0352BY)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Tower Body, Silver, 60mm D (XVUC21BQ)
- SCHNEIDER ELECTRIC Metal Mounting Plate (XVCZ12)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- Schneider Electric Tower Lights