Shop All Tower Lights
Schneider Electric
Tower Light Module Steady, 240V, 70mm, Blu
Mfr # XVBC36
Zoro # G2898384
original price:
$72.02
23% off
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 10 W
- NEMA Rating 12, 4X
- Lamp Type Incandescent or LED
- Diameter 70 mm
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVBC36
- Zoro # G2898384
- UPC # 785901326045
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 63 mm |
Details
Watts | 10 W |
NEMA Rating | 12, 4X |
Lamp Type | Incandescent or LED |
Voltage | 240V AC |
Rating | NEMA 4X/12 |
Color | Blue |
Tower Light Series | XVP |
Lens Material | Polycarbonate |
For Use With | XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included |
Housing Material | ABS, Polycarbonate |
Lighting Technology | LED |
Mounting | Screw Clamp |
Current Drawn | 0.030A |
Operating Temp. | -13 Degrees to 131 Degrees F |
Item | Tower Light Module Steady |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Standards | UL, CSA, IEC |
Lamp Watts | 10.0 W |
Description
Tower Light Series XVP, Voltage 240V AC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Steady Flashes per Minute, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, IEC, Current Drawn 0.030A, Watts 10 W, Height 63 mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Orange (H1-CH-05)
- NMC Danger Keep Electrical Panel Clear Label, Pk5 (D225AP)
- H&S AUTOSHOT $FLEX WELD STUDS (500/BX) 2.2MM (HS1001)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- Schneider Electric Safety Alarms and Warnings