Shop All Tower Lights
Schneider Electric
Tower Light Module Flashing, Yellow, LED
Mfr # XVUC48
Zoro # G5513650
original price:
$57.55
6% off
new price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1 W
- NEMA Rating Not Rated
- Voltage 24V AC/DC
- Lamp Life 40,000 hr
- Flashes per Minute 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC48
- Zoro # G5513650
- UPC # 785901501015
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Width | 3.6 in |
Height | 3.6 in |
Length | 5.3 in |
Diameter | 60 mm |
Details
Watts | 1 W |
NEMA Rating | Not Rated |
Voltage | 24V AC/DC |
Lamp Life | 40,000 hr |
Flashes per Minute | 60 |
Operating Temp. | -13 Degrees to 122 Degrees F |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Bulb Technology | LED |
Housing Material | Polycarbonate |
Standards | UL, CSA, CE |
Current Drawn | 0.050A |
Lens Design | EZ Twist and Lock |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Item | Tower Light Module Flashing |
Tower Light Series | XVU |
Includes | Bulb |
For Use With | XVU Series Tower Lights |
Color | Yellow |
Lamp Watts | 1.0 W |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Yellow, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 40,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 122 Degrees F, Standards UL, CSA, CE, Current Drawn 0.050A, Watts 1 W, Height 3.6 in, Length 5.3 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- Schneider Electric Safety Alarms and Warnings