Shop All Tower Lights
Schneider Electric
Tower Light Module Flashing, White, LED
Mfr # XVUC47
Zoro # G5539237
original price:
$60.33
5% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Watts 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC47
- Zoro # G5539237
- UPC # 785901469582
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.6 in |
Width | 3.6 in |
Length | 5.3 in |
Details
Item | Tower Light Module Flashing |
Standards | UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Watts | 1 W |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.050A |
For Use With | XVU Series Tower Lights |
Lamp Life | 40,000 hr |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Flashes per Minute | 60 |
Operating Temp. | -13 Degrees to 122 Degrees F |
Lens Design | EZ Twist and Lock |
Tower Light Series | XVU |
Lens Material | Polycarbonate |
Bulb Technology | LED |
Includes | Bulb |
Color | White |
Lamp Watts | 1.0 W |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color White, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 40,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 122 Degrees F, Standards UL, CSA, CE, Current Drawn 0.050A, Watts 1 W, Height 3.6 in, Length 5.3 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Motivation Set, Safety Team Goal (MSK416)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, L (61874)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- Schneider Electric Tower Lights