Shop All Tower Lights
Schneider Electric
Tower Light Module Flashing, Orange, LED
Mfr # XVUC45
Zoro # G5206159
original price:
$57.55
15% off
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Watts 1 W
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC45
- Zoro # G5206159
- UPC # 785901086277
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.6 in |
Length | 5.3 in |
Width | 3.6 in |
Details
Item | Tower Light Module Flashing |
Standards | UL, CSA, CE |
Voltage | 24V AC/DC |
Watts | 1 W |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.040A |
For Use With | XVU Series Tower Lights |
Tower Light Series | XVU |
Lens Design | EZ Twist and Lock |
Lamp Life | 40,000 hr |
Lens Material | Polycarbonate |
Operating Temp. | -13 Degrees to 122 Degrees F |
Bulb Technology | LED |
Flashes per Minute | 60 |
Includes | Bulb |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Color | Orange |
Lamp Watts | 1.0 W |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Orange, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 40,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 122 Degrees F, Standards UL, CSA, CE, Current Drawn 0.040A, Watts 1 W, Height 3.6 in, Length 5.3 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (N96795L)
- PIONEER Polyester Mesh Vest, Orange, Large (V1025050U-L)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11411-00000-20)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-4000-595-GN)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Green (XVBL33)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- Schneider Electric Safety Alarms and Warnings