Shop All Tower Lights
Schneider Electric
Tower Light Module Flashing, Green, LED
Mfr # XVUC43
Zoro # G5264170
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Watts 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC43
- Zoro # G5264170
- UPC # 785901069584
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.6 in |
Width | 3.6 in |
Length | 5.3 in |
Details
Item | Tower Light Module Flashing |
Standards | UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Watts | 1 W |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.070A |
For Use With | XVU Series Tower Lights |
Operating Temp. | -13 Degrees to 122 Degrees F |
Lens Design | EZ Twist and Lock |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Includes | Bulb |
Lamp Life | 40,000 hr |
Bulb Technology | LED |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Tower Light Series | XVU |
Color | Green |
Lamp Watts | 1.0 W |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Green, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 40,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 122 Degrees F, Standards UL, CSA, CE, Current Drawn 0.070A, Watts 1 W, Height 3.6 in, Length 5.3 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- STI FIRESTOP LCI Intumescent Sealant- 10.1oz Tube (FR-STI-LCI300)
- OCCUNOMIX Occunomix OK-KP-210 Hard Cap Knee Pad Wide Cap, Hook & Loop Closure, Black, One Size (OK-KP-210)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- Schneider Electric Safety Alarms and Warnings