Shop All Tower Lights
Schneider Electric
Tower Light Module Flashing, Blue, LED
Mfr # XVUC46
Zoro # G5288619
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1 W
- NEMA Rating Not Rated
- Length 5.3 in
- Tower Light Series XVU
- Operating Temp. -13 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC46
- Zoro # G5288619
- UPC # 785901462569
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Length | 5.3 in |
Height | 3.6 in |
Diameter | 60 mm |
Width | 3.6 in |
Details
Watts | 1 W |
NEMA Rating | Not Rated |
Tower Light Series | XVU |
Operating Temp. | -13 Degrees to 122 Degrees F |
Item | Tower Light Module Flashing |
Lens Design | EZ Twist and Lock |
Current Drawn | 0.050A |
Voltage | 24V AC/DC |
Bulb Technology | LED |
Includes | Bulb |
Standards | UL, CSA, CE |
Lamp Life | 40,000 hr |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Flashes per Minute | 60 |
Housing Material | Polycarbonate |
For Use With | XVU Series Tower Lights |
Color | Blue |
Lamp Watts | 1.0 W |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, 60 Flashes per Minute, Lamp Life 40,000 hr, Housing Material Polycarbonate, Lens Design EZ Twist and Lock, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 122 Degrees F, Standards UL, CSA, CE, Current Drawn 0.050A, Watts 1 W, Height 3.6 in, Length 5.3 in, Width 3.6 in, For Use With XVU Series Tower Lights, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue (MIICUR9315)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- Schneider Electric Tower Lights