Shop All Tower Lights
Schneider Electric
Tower Light, LED, White, Polycarbonate, IP65
Mfr # XVUC27
Zoro # G6174296
original price:
$43.96
16% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC27
- Zoro # G6174296
- UPC # 785901737698
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.5 in |
Width | 3.6 in |
Length | 5.2 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | Not Rated |
Current Drawn | 0.050A |
For Use With | XVU Series Tower Lights |
Flashes per Minute | Steady |
Mounting | Screw Clamp |
Lens Material | Polycarbonate |
Operating Temp. | -13 Degrees to 131 Degrees F |
Tower Light Series | XVU |
Lamp Type | Led |
Rating | IP65 |
Color | White |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color White, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Current Drawn 0.050A, Height 3.5 in, Length 5.2 in, Width 3.6 in, For Use With XVU Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Insulating, Black, S Size (CWKBL-55-008)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, Small (MG100G/S)
- LYLE Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White (T1-6253-HI_12x24)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- Schneider Electric Safety Alarms and Warnings