Shop All Tower Lights
Schneider Electric
Tower Light, LED, Ornge, Polycarbonate, IP65
Mfr # XVUC25
Zoro # G6153917
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC25
- Zoro # G6153917
- UPC # 785901285137
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3.5 in |
Width | 3.6 in |
Length | 5.2 in |
Details
Item | Tower Light Module Steady |
Standards | UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | Not Rated |
Lighting Technology | LED |
Current Drawn | 0.040A |
For Use With | XVU Series Tower Lights |
Color | Orange |
Lens Material | Polycarbonate |
Flashes per Minute | Steady |
Operating Temp. | -13 Degrees to 131 Degrees F |
Tower Light Series | XVU |
Mounting | Screw Clamp |
Rating | IP65 |
Lamp Type | Led |
Description
Tower Light Series XVU, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 60 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Current Drawn 0.040A, Height 3.5 in, Length 5.2 in, Width 3.6 in, For Use With XVU Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- C.H. HANSON Stencil Set, Letters, Plastic (10190)
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- Schneider Electric Safety Alarms and Warnings