Shop All Tower Lights
Schneider Electric
Tower Light, Flashing, 48to240V, 70mm, Blu
Mfr # XVBC4M6
Zoro # G2469537
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7 W
- NEMA Rating 12, 4X
- Tower Light Series XVB
- Mounting Screw Clamp
- Standards UL, CSA, IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC4M6
- Zoro # G2469537
- UPC # 785901368649
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Details
Watts | 7 W |
NEMA Rating | 12, 4X |
Tower Light Series | XVB |
Mounting | Screw Clamp |
Standards | UL, CSA, IEC |
Color | Blue |
Lighting Technology | LED |
For Use With | Incandescent Bulb 7W Max 48/230V AC or LED |
Lens Design | Cylinder |
Voltage | 240V AC |
Lamp Type | Incandescent |
Rating | NEMA 4X/12 |
Item | Warning Light W/O Lamp |
Housing Material | ABS, Polycarbonate |
Lens Material | Polycarbonate |
Current Drawn | 0.015A |
Lamp Watts | 7.0 W |
Description
Tower Light Series XVB, Voltage 240V AC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards UL, CSA, IEC, Current Drawn 0.015A, Watts 7 W, For Use With Incandescent Bulb 7W Max 48/230V AC or LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y510 (20Y510)
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- Schneider Electric Safety Alarms and Warnings