Shop All Tower Lights
Schneider Electric
Tower Light, Flashing, 24to48VDC, 70mm, Rd
Mfr # XVBC4B4
Zoro # G1120585
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7 W
- NEMA Rating 12, 4X
- Diameter 70 mm
- Lamp Type Incandescent
- For Use With Incandescent Bulb 7 W Max 24V AC/24 to 48V DC or LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC4B4
- Zoro # G1120585
- UPC # 785901368267
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Details
Watts | 7 W |
NEMA Rating | 12, 4X |
Lamp Type | Incandescent |
For Use With | Incandescent Bulb 7 W Max 24V AC/24 to 48V DC or LED |
Lens Material | Polycarbonate |
Color | Red |
Housing Material | ABS, Polycarbonate |
Mounting | Screw Clamp |
Current Drawn | 0.040A |
Tower Light Series | XVB |
Lighting Technology | LED |
Voltage | 48V AC/DC |
Item | Warning Light W/O Lamp |
Rating | NEMA 4X/12 |
Lens Design | Cylinder |
Standards | UL, CSA, IEC |
Lamp Watts | 7.0 W |
Description
Tower Light Series XVB, Voltage 48V AC/DC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards UL, CSA, IEC, Current Drawn 0.040A, Watts 7 W, For Use With Incandescent Bulb 7 W Max 24V AC/24 to 48V DC or LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Blk/Grn, PR (SDX2W-07-XXXL)
- ANSELL Dura Flock, Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 50 PK, Green (DFK-608-XXL)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- Schneider Electric Tower Lights