Shop All Tower Lights
Schneider Electric
Tower Light, Flashing, 120V, 70mm, Rd
Mfr # XVBC8G4
Zoro # G7323066
original price:
$320.00
11% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 12, 4X
- Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring
- Color Red
- Lamp Type Incandescent or LED
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC8G4
- Zoro # G7323066
- UPC # 785901845799
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 157 mm |
Details
NEMA Rating | 12, 4X |
Includes | Strobe/Flash Discharge Tube and Off-White Clamping Ring |
Color | Red |
Lamp Type | Incandescent or LED |
Lens Material | Polycarbonate |
Rating | NEMA 4X/12 |
Standards | UL, CSA, IEC |
Voltage | 120V AC |
Item | Tower Light Module Strobing |
Lighting Technology | LED |
Lens Design | Cylinder |
Operating Temp. | -13 Degrees to 131 Degrees F |
Current Drawn | 0.290A |
Mounting | Screw Clamp |
Tower Light Series | XVB |
Housing Material | ABS, Polycarbonate |
Description
Tower Light Series XVB, Voltage 120V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 12, 4X, Lighting Technology LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, IEC, Current Drawn 0.290A, Height 157 mm, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, L (4877GY RG L)
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR203)
- BRADY Tie, Nylon, Black, 8in.L, PK100 (98848)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- SCHNEIDER ELECTRIC Tower Body, Silver, 60mm D (XVUC21BQ)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- Schneider Electric Tower Lights