Shop All Tower Lights
Schneider Electric
Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow
Mfr # XVBL8B8
Zoro # G1735045
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP65, NEMA 4X/13
- Sounder Included No
- Housing Material ABS, Polycarbonate
- Current Drawn 0.85A
- Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL8B8
- Zoro # G1735045
- UPC # 785901858959
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Height | 5-1/2" |
Diameter | 70 mm |
Details
NEMA Rating | IP65, NEMA 4X/13 |
Sounder Included | No |
Housing Material | ABS, Polycarbonate |
Current Drawn | 0.85A |
Color | Yellow |
Rating | IP65, NEMA 4X/13 |
Standards | UL,CSA, CE |
Item | Tower Light Incandescent Assembly |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Flashes per Minute | 60 |
Number of Lights | 1 |
Lens Design | Cylinder |
Voltage | 24V AC/DC |
Mode | Strobe |
Operating Temp. | -13 Degrees to 131 Degrees F |
Light Modes | Strobe |
Mounting | Twist-and-Lock |
Lamp Watts | 20 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Amber, Light Modes Strobe, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, NEMA 4X/13, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL,CSA, CE, Current Drawn 0.85A, Watts 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Warmers Foot Warmer , 2PK (FWSMES)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- Schneider Electric Safety Alarms and Warnings