Shop All Tower Lights
Schneider Electric
Tower Light, 70mm, Strobe, 24VAC/VDC, Clear
Mfr # XVBL8B7
Zoro # G0952567
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP65, NEMA 4X/13
- Sounder Included No
- Housing Material ABS, Polycarbonate
- Mounting Twist-and-Lock
- Diameter 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL8B7
- Zoro # G0952567
- UPC # 785901193807
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 5-1/2" |
Details
NEMA Rating | IP65, NEMA 4X/13 |
Sounder Included | No |
Housing Material | ABS, Polycarbonate |
Mounting | Twist-and-Lock |
Item | Tower Light Incandescent Assembly |
Operating Temp. | -13 Degrees to 131 Degrees F |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Number of Lights | 1 |
Voltage | 24V AC/DC |
Flashes per Minute | 60 |
Rating | IP65, NEMA 4X/13 |
Lens Design | Cylinder |
Current Drawn | 0.85A |
Mode | Strobe |
Lamp Life | 100,000 hr |
Light Modes | Strobe |
Color | Clear |
Standards | UL,CSA, CE |
Lamp Watts | 20 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Clear, Light Modes Strobe, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, NEMA 4X/13, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL,CSA, CE, Current Drawn 0.85A, Watts 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Plug, Yellow (PLR281)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 24x24 (2424G)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- LABELMASTER Flammable Liquid Label, UN1210, PK500, HSN3400ET (HSN3400ET)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- Schneider Electric Safety Alarms and Warnings