Shop All Tower Lights
Schneider Electric
Tower Light, 70mm, Strobe, 24VAC/VDC, Blue
Mfr # XVBL8B6
Zoro # G0368042
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material ABS, Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL8B6
- Zoro # G0368042
- UPC # 785901193791
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 5-1/2" |
Details
Item | Tower Light Incandescent Assembly |
Standards | UL,CSA, CE |
Voltage | 24V AC/DC |
Housing Material | ABS, Polycarbonate |
Lighting Technology | LED |
NEMA Rating | IP65, NEMA 4X/13 |
Current Drawn | 0.85A |
Sounder Included | No |
Mounting | Twist-and-Lock |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Light Modes | Strobe |
Mode | Strobe |
Number of Lights | 1 |
Operating Temp. | -13 Degrees to 131 Degrees F |
Color | Blue |
Rating | IP65, NEMA 4X/13 |
Lamp Life | 100,000 hr |
Lamp Watts | 20 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Blue, Light Modes Strobe, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, NEMA 4X/13, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL,CSA, CE, Current Drawn 0.85A, Watts 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- DYMO D1 Electronic Tape Cartridge, White (DYM45013)
- YARD TUFF Farm Bell (YTF-22LB)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- Schneider Electric Safety Alarms and Warnings