Shop All Tower Lights
Schneider Electric
Tower Light, 70mm, Strobe, 24VAC/VDC, Amber
Mfr # XVBL8B5
Zoro # G3026055
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP65, NEMA 4X/13
- Sounder Included No
- Mode Strobe
- Height 5-1/2"
- Standards UL,CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL8B5
- Zoro # G3026055
- UPC # 785901844747
- Country of Origin Czechia
- Category Tower Lights
Dimensions
Height | 5-1/2" |
Diameter | 70 mm |
Details
NEMA Rating | IP65, NEMA 4X/13 |
Sounder Included | No |
Item | Tower Light Incandescent Assembly |
Mode | Strobe |
Standards | UL,CSA, CE |
Housing Material | ABS, Polycarbonate |
Operating Temp. | -13 Degrees to 131 Degrees F |
Lighting Technology | LED |
Lamp Life | 100,000 hr |
Mounting | Twist-and-Lock |
Current Drawn | 0.85A |
Voltage | 24V AC/DC |
Number of Lights | 1 |
Lens Material | Polycarbonate |
Color | Amber |
Flashes per Minute | 60 |
Lens Design | Cylinder |
Light Modes | Strobe |
Rating | IP65, NEMA 4X/13 |
Lamp Watts | 20 W |
Description
Tower Light Mounting Style Direct, Support Tube, Number of Lights 1, Tower Light Color Amber, Light Modes Strobe, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, NEMA 4X/13, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL,CSA, CE, Current Drawn 0.85A, Watts 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, LG (64721)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 8 Inch, 120 VAC, UL Approved (BFA8120)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M3)
- Schneider Electric Safety Alarms and Warnings