Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, Steady, 0.13A
Mfr # XVC6B5
Zoro # G2386501
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Rating IP54
- Mounting Support Tube
- Cord Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6B5
- Zoro # G2386501
- UPC # 785901670803
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Cord Length | 2 ft |
Diameter | 60 mm |
Height | 3-1/4" |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Rating | IP54 |
Mounting | Support Tube |
Standards | UL,CSA, CE |
Operating Temp. | 14 Degrees to 122 Degrees F |
Item | Tower Light LED Assembly |
Number of Lights | 5 |
Lens Material | Polycarbonate |
Voltage | 24V AC/DC |
Lighting Technology | LED |
Current Drawn | 0.13A |
Mode | Steady |
Includes | Steel Pole and L-Shaped Bracket |
Lens Design | Cylinder |
Housing Material | Polybutelyne |
Light Modes | Steady |
Lamp Life | 100,000 hr |
Color | Red, Orange, Green, Blue, Clear |
Lamp Watts | 3.0 W |
Description
Tower Light Mounting Style Base, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 3 1/4 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.13A, Watts 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH4X002500)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- HY-KO 3In Reflective Letters, 5PK (A02173)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- Schneider Electric Safety Alarms and Warnings