Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr
Mfr # XVC6B3K
Zoro # G0859284
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Housing Material Polybutelyne
- Diameter 60 mm
- Cord Length 2 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6B3K
- Zoro # G0859284
- UPC # 785901670919
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Cord Length | 2 3/4 ft |
Height | 3-1/4" |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Housing Material | Polybutelyne |
Lighting Technology | LED |
Lens Design | Cylinder |
Standards | UL,CSA, CE |
Color | Red, Orange, Green |
Operating Temp. | 14 Degrees to 122 Degrees F |
Mounting | Base |
Mode | Steady |
Current Drawn | 0.08A |
Item | Tower Light LED Assembly |
Number of Lights | 3 |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Rating | IP54 |
Light Modes | Steady |
Voltage | 24V AC/DC |
Lamp Watts | 1.8 W |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 3 1/4 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 3/4 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.08A, Watts 1.8 W, Tower Light LED Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR69)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- WELLS LAMONT Gloves, Sandy Nitrile Palm, XL (Y9216XL)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- SIEMENS End Cover, Black, Use for Signaling Column (8WD44080XA)
- Schneider Electric Safety Alarms and Warnings