Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, Red, Orange, Green, Blue
Mfr # XVC6M4
Zoro # G4601082
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 60 mm
- Housing Material ABS or PBT + ABS
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6M4
- Zoro # G4601082
- UPC # 785901120964
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 21-5/8" |
Cord Length | 17 3/4 in |
Details
Item | Tower Light LED Assembly |
Standards | UL,CSA, CE |
Voltage | 100 to 240V AC |
Housing Material | ABS or PBT + ABS |
Lighting Technology | LED |
NEMA Rating | IP54 |
Current Drawn | 75mA |
Sounder Included | No |
Mounting | Support Tube |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Color | Red, Orange, Green, Blue |
Sound Level | 60 to 85dB |
Mode | Steady |
Rating | IP54 |
Lens Design | Cylinder |
Operating Temp. | -30 Degrees to +50 Degrees C |
Number of Lights | 4 |
Light Modes | Steady |
Includes | Steel Pole and L-Shaped Bracket |
Description
Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 21 5/8 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 60 to 85dB, Cord Length 17 3/4 in, Operating Temp. -30 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 75mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Orange (6016OXXL)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- Schneider Electric Tower Lights