Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, 0.14A, Rd, Org, Gr, Bl
Mfr # XVC6B45S
Zoro # G2075726
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Intermittent, Steady
- NEMA Rating IP54
- Sounder Included Yes
- Mounting Support Tube
- Includes Steel Pole and L-Shaped Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC6B45S
- Zoro # G2075726
- UPC # 785901670865
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 3-1/4" |
Cord Length | 1 3/4 ft |
Diameter | 60 mm |
Description
Tower Light Mounting Style Base, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 3 1/4 in, Voltage 24V AC/DC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 1 3/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- HY-KO 5In Yellow Reflective Number 0, 10PK (B00760)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- Schneider Electric Tower Lights