Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, Flash, Red
Mfr # XVC4M15S
Zoro # G4536183
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 100 to 240V AC
- Diameter 40 mm
- Housing Material ABS or PBT + ABS
- Sound Modes Intermittent, Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4M15S
- Zoro # G4536183
- UPC # 785901118008
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 22-5/16" |
Cord Length | 17 3/4 in |
Description
Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 40 mm, Overall Height 22 5/16 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 60921 Organic Vapor Cartridge/Filter, 2 PK, NIOSH (MMM60921)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, W, PR (7100-7.5W)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, BLK Term, G-R (LA-TCL92SB52)
- Schneider Electric Safety Alarms and Warnings