Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, 0.13A
Mfr # XVC4B5K
Zoro # G0311997
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Rating IP54
- Lamp Life 100,000 hr
- Light Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B5K
- Zoro # G0311997
- UPC # 785901558101
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Cord Length | 3 ft |
Diameter | 40 mm |
Height | 2-1/2" |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Rating | IP54 |
Lamp Life | 100,000 hr |
Light Modes | Steady |
Lens Design | Cylinder |
Number of Lights | 5 |
Color | Red, Orange, Green, Blue, Clear |
Mode | Steady |
Lighting Technology | LED |
Housing Material | Polybutelyne |
Lens Material | Polycarbonate |
Mounting | Base |
Item | Tower Light LED Assembly |
Current Drawn | 0.13A |
Operating Temp. | 14 Degrees to 122 Degrees F |
Standards | UL,CSA, CE |
Voltage | 24V AC/DC |
Lamp Watts | 3.0 W |
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 3 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.13A, Watts 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BYL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- Schneider Electric Tower Lights