Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, 0.13A, Blue, Clear
Mfr # XVC4B5
Zoro # G2450725
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Light Modes Steady
- Height 2-1/2"
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B5
- Zoro # G2450725
- UPC # 785901557760
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 2-1/2" |
Diameter | 40 mm |
Cord Length | 2 ft |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Light Modes | Steady |
Lens Material | Polycarbonate |
Operating Temp. | 14 Degrees to 122 Degrees F |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Housing Material | Polybutelyne |
Current Drawn | 0.13A |
Mounting | Support Tube |
Item | Tower Light LED Assembly |
Mode | Steady |
Rating | IP54 |
Includes | Steel Pole and L-Shaped Bracket |
Lighting Technology | LED |
Standards | UL,CSA, CE |
Color | Red, Orange, Green, Blue, Clear |
Number of Lights | 5 |
Voltage | 24V AC/DC |
Lamp Watts | 3.0 W |
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.13A, Watts 3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47999)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (63-230PF/S)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- Schneider Electric Safety Alarms and Warnings