Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, 0.10A, Blue
Mfr # XVC4B4
Zoro # G0368453
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Rating IP54
- Current Drawn 0.1A
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B4
- Zoro # G0368453
- UPC # 785901557753
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2-1/2" |
Cord Length | 2 ft |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Rating | IP54 |
Current Drawn | 0.1A |
Number of Lights | 4 |
Operating Temp. | 14 Degrees to 122 Degrees F |
Mounting | Support Tube |
Color | Red, Orange, Green, Blue |
Voltage | 24V AC/DC |
Lens Material | Polycarbonate |
Standards | UL,CSA, CE |
Housing Material | Polybutelyne |
Light Modes | Steady |
Lamp Life | 100,000 hr |
Lens Design | Cylinder |
Mode | Steady |
Lighting Technology | LED |
Item | Tower Light LED Assembly |
Includes | Steel Pole and L-Shaped Bracket |
Lamp Watts | 2.4 W |
Description
Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.1A, Watts 2.4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- Schneider Electric Tower Lights