Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, 0.05A, Red, Org
Mfr # XVC4B2
Zoro # G1705882
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Height 2-1/2"
- Number of Lights 2
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B2
- Zoro # G1705882
- UPC # 785901557708
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 2-1/2" |
Diameter | 40 mm |
Cord Length | 2 ft |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Number of Lights | 2 |
Voltage | 24V AC/DC |
Operating Temp. | 14 Degrees to 122 Degrees F |
Includes | Steel Pole and L-Shaped Bracket |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Mode | Steady |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Light Modes | Steady |
Standards | UL,CSA, CE |
Rating | IP54 |
Color | Red, Orange |
Current Drawn | 0.05A |
Item | Tower Light LED Assembly |
Mounting | Support Tube |
Housing Material | Polybutelyne |
Lamp Watts | 1.2 W |
Description
Tower Light Mounting Style Support Tube, Number of Lights 2, Tower Light Color Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.05A, Watts 1.2 W, Includes Steel Pole and L-Shaped Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, A-1218 No Dumping - PerTirar, A-1218 No Dumping - PerTirar (A-1218 No Dumping - PerTirar)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, M, PK12 (00-840-M)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- Schneider Electric Tower Lights