Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, 0.03A, Red
Mfr # XVC4B1
Zoro # G3035103
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polybutelyne
- NEMA Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B1
- Zoro # G3035103
- UPC # 785901557623
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2-1/2" |
Cord Length | 2 ft |
Details
Item | Tower Light LED Assembly |
Standards | UL,CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polybutelyne |
NEMA Rating | IP54 |
Lighting Technology | LED |
Sounder Included | No |
Current Drawn | 0.03A |
Mounting | Support Tube |
Lamp Life | 100,000 hr |
Color | Red |
Operating Temp. | 14 Degrees to 122 Degrees F |
Mode | Steady |
Number of Lights | 1 |
Light Modes | Steady |
Lens Design | Cylinder |
Includes | Steel Pole and L-Shaped Bracket |
Rating | IP54 |
Lens Material | Polycarbonate |
Lamp Watts | 0.6 W |
Description
Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 2 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.03A, Watts 0.6 W, Includes Steel Pole and L-Shaped Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- CONDOR Full Body Harness, XL/2XL, Polyester (35KU88)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- Schneider Electric Safety Alarms and Warnings