Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, 0.17A, Rd, Org, Gr, Bl, Clr
Mfr # XVC4B55S
Zoro # G1090196
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polybutelyne
- Sound Modes Intermittent, Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B55S
- Zoro # G1090196
- UPC # 785901557982
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2-1/2" |
Cord Length | 1 5/8 ft |
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 1 5/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Frock (KS60WH RG 3XL)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- SCHNEIDER ELECTRIC Metal Mounting Plate (XVCZ12)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- Schneider Electric Tower Lights