Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, 0.12A, Rd, Org, Gr
Mfr # XVC4B35S
Zoro # G2504887
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polybutelyne
- Sound Modes Intermittent, Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC4B35S
- Zoro # G2504887
- UPC # 785901557968
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Overall Height | 23 41/100 in |
Height | 2-1/2" |
Cord Length | 1 5/8 ft |
Description
Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 40 mm, Overall Height 23 41/100 in, Voltage 24V AC/DC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 1 5/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-19002-03)
- HY-KO For Sale Sign 15" x 19", 5PK (A20703)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Yellow, LED (XVUC48)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- Schneider Electric Tower Lights