Shop All Tower Lights
Schneider Electric
Tower Light, 100mm, Red, Orange, Green
Mfr # XVC1M3K
Zoro # G4592052
original price:
$869.86
7% off
new price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Standards UL,CSA, CE
- Mode Steady, Flashing
- Lamp Life 100,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVC1M3K
- Zoro # G4592052
- UPC # 785901713791
- Country of Origin Japan
- Category Tower Lights
Dimensions
Cord Length | 19 11/16 in |
Diameter | 100 mm |
Height | 14-5/8" |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Standards | UL,CSA, CE |
Mode | Steady, Flashing |
Lamp Life | 100,000 hr |
Mounting | Base |
Operating Temp. | -10 Degrees to +50 Degrees C |
Lens Material | Polycarbonate |
Number of Lights | 3 |
Light Modes | Flashing, Steady |
Voltage | 100 to 240V AC |
Current Drawn | 160mA |
Lens Design | Cylinder |
Housing Material | ABS or PBT + ABS |
Rating | IP54 |
Color | Red, Orange, Green |
Flashes per Minute | 60 |
Item | Tower Light LED Assembly |
Lighting Technology | LED |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 100 mm, Overall Height 14 5/8 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 19 11/16 in, Operating Temp. -10 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 160mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Battery (PF3000-03-003)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Black Steel (FS200-1422-V-BK)
- N-FERNO BY ERGODYNE 6468 3XL Black Duck Canvas Work Jacket (6468)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- Schneider Electric Tower Lights