Shop All Tower Lights
Schneider Electric
Tower Body, Silver, 60mm D
Mfr # XVUC21BQ
Zoro # G6088695
original price:
$33.28
15% off
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 60 mm
- Housing Material ABS and PBT
- For Use With Harmony (R) XVU Tower Lights
- Height 3 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVUC21BQ
- Zoro # G6088695
- UPC # 785901186717
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3 19/64 in |
Length | 10 3/5 in |
Width | 2 2/5 in |
Details
Item | Tower Body |
Standards | CE, UL, CSA |
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Rating | IP65 |
Color | Silver |
Operating Temp. | -25 Degrees to 50 Degrees C |
Tower Light Series | XVU |
Mounting | Support Tube |
Description
Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Silver, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 3 19/64 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Tower Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- PORTWEST Over Spectacle (PS30)
- PERFORMANCE TOOL Dot Warning Triangle 3 Pack Rdside Triangle, W1498 (W1498)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Adjustment Pole, Black, 60mm D (XVUZ05)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- SIEMENS End Cover, Black, Use for Signaling Column (8WD44080XA)
- Schneider Electric Tower Lights