Shop All Tower Lights
Schneider Electric
Tower Body, Black, 60mm D
Mfr # XVUC21MP
Zoro # G6073812
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 2/5 in
- Diameter 60 mm
- Standards CE, UL, CSA
- For Use With Harmony (R) XVU Tower Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC21MP
- Zoro # G6073812
- UPC # 785901222347
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Width | 2 2/5 in |
Diameter | 60 mm |
Length | 10 3/5 in |
Height | 5 57/64 in |
Details
Color | Black |
Standards | CE, UL, CSA |
For Use With | Harmony (R) XVU Tower Lights |
Operating Temp. | 0 Degrees to 50 Degrees C |
Tower Light Series | XVU |
Housing Material | ABS and PBT |
Rating | IP65 |
Item | Tower Body |
Mounting | Support Tube |
Description
Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 5 57/64 in, Diameter 60 mm, Operating Temp. 0 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Tower Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 8, PR (E0011BL/8)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- SCHNEIDER ELECTRIC Metal Mounting Plate (XVCZ12)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- Schneider Electric Safety Alarms and Warnings