Shop All Tower Lights
Schneider Electric
Tower Body, Black, 60mm D
Mfr # XVUC21M
Zoro # G6224443
original price:
$61.65
12% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. 0 Degrees to 50 Degrees C
- Housing Material ABS and PBT
- Color Black
- Tower Light Series XVU
- Standards CE, UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC21M
- Zoro # G6224443
- UPC # 785901192664
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 5 57/64 in |
Length | 10 3/5 in |
Width | 2 2/5 in |
Diameter | 60 mm |
Details
Operating Temp. | 0 Degrees to 50 Degrees C |
Housing Material | ABS and PBT |
Color | Black |
Tower Light Series | XVU |
Standards | CE, UL, CSA |
For Use With | Harmony (R) XVU Tower Lights |
Item | Tower Body |
Rating | IP65 |
Mounting | Support Tube |
Description
Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 5 57/64 in, Diameter 60 mm, Operating Temp. 0 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Tower Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, 3/8 in. Hole, PK10 (48RU07)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-L)
- GUARDIAN EQUIPMENT Shower Head, Plastic, Orange (AP450-032ORG-R)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZG0)
- Schneider Electric Safety Alarms and Warnings