Shop All PLC Displays & Touch Panels
This Product is Discontinued
Schneider Electric
Touch Screen, 2.78 x 2.08 In. (Discontinued)
Mfr # HMISTU655S
Zoro # G4620515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type TFT Color
- Port Type Serial Interface COM1 RJ45
- Memory 16Mb Flash/64Kb backup FRAM
- Display 320 x 240 Pixels
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMISTU655S
- Zoro # G4620515
- UPC # 785901524267
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Height | 2.5 in |
Width | 5.2 in |
Depth | 7.3 in |
Character Height (In.) | 2 in |
Details
Item | HMISTU Touch Screen |
Display Type | TFT Color |
Port Type | Serial Interface COM1 RJ45 |
Memory | 16Mb Flash/64Kb backup FRAM |
Display | 320 x 240 Pixels |
Special Features | Small 3.5 in Graphical Touch Screen HMI. RS-485, RS-232C Serial & Ethernet. 65K Color TFT. USB-A, USB Mini-B |
Voltage | 24V DC |
For Use With | Allen-Bradley, Omron And Other Automation, PLC & Drives, Schneider Electric Modicon, Siemens |
Viewing Angle (Deg.) | 120 Degrees |
Includes | Disk With Vijeo Designer Limited Software |
Description
HMISTU Touch Screen, TFT Color, Voltage 24V DC, Display 320 x 240 Pixels, Character Height (In.) 2 in, Viewing Angle (Deg.) 120 Degrees , 16Mb Flash/64Kb backup FRAM Memory, Port Type Serial Interface COM1 RJ45, Width 5.2 in, Height 2.5 in, Depth 7.3 in, For Use With Allen-Bradley, Omron And Other Automation, PLC & Drives, Schneider Electric Modicon, Siemens, Small 3.5 in Graphical Touch Screen HMI. RS-485, RS-232C Serial & Ethernet. 65K Color TFT. USB-A, USB Mini-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.