Shop All PLC Displays & Touch Panels
Schneider Electric
Touch Panel, TFT Color, 24VDC
Mfr # HMIDT351
Zoro # G1807325
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type TFT Color
- Display 800 x 480 Pixels
- Height 6 in
- Width 8 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIDT351
- Zoro # G1807325
- UPC # 785901312659
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Height | 6 in |
Width | 8 in |
Depth | 2 in |
Cut-Out Dimensions | 190 (+ 1/- 0) x 135 (+ 1/- 0) mm |
Display Size | 7 inch |
Description
Touch Panel, TFT Color, Voltage 24V DC, Display 800 x 480 Pixels, Width 8 in, Height 6 in, Depth 2 in, For Use With Magelis GTU W-LAN Wireless Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco® Drum Grounding Wire 272032 - 3' with C-Clamp & Alligator Clip (272032)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232 terminal block (HMISTO705)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, Ethernet (HMISTO735)
- SCHNEIDER ELECTRIC Touch Panel, 10 in. TFT Color, 24VDC (HMIDT551)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- Schneider Electric PLC Displays & Touch Panels