Shop All PLC Displays & Touch Panels
Schneider Electric
Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232 terminal block
Mfr # HMISTO705
Zoro # G7656207
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISA 12.12.01 || CSA C22.2 No 142 || EN 61000-6-2 || CSA C22.2 No 213 || UL 61010-1 || EN 61131-2 || EN 61000-6-4 || UL 61010-2-201
- Power Consumption In W 7.5 W
- Touch Panel analogue
- Ambient Air Temperature For Operation 0-50°C
- Nema Degree Of Protection NEMA 4X/13 front panel indoor use)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMISTO705
- Zoro # G7656207
- UPC # 785901842835
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Display Size | 4.3 inch |
Cut-Out Dimensions | 77.5 x 112.5 mm || 66 x 105 mm with mounting adaptor |
Description
This Magelis STO small touchscreen operator interface (HMI) is supplied with 12V to 24V DC, has a 4.3 color TFT LCD display with, 480 x 272 pixels and 26MB EPROM. It also has 1 host + 1 mini-B USB ports and 1 RS232C / RS485 port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays color graphic pages. Its RS485 host port makes it ideal to supervise and control simple systems and machines.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- SCHNEIDER ELECTRIC Touch Panel, 10 in. TFT Color, 24VDC (HMIDT551)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, Ethernet (HMISTO735)
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- Schneider Electric PLC Displays & Touch Panels