Shop All Programmable Controller Accessories
Schneider Electric
Touch Panel Screen 5IN7 Color
Mfr # HMISTU855
Zoro # G0563711
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 163 mm
- Height 129.15 mm
- Depth 56.5 mm
- Standards UL 1604 || FCC Class A || IEC 61000-6-2 || EN 61131-2 || UL 508
- Upgradeability Upgradeable through digital modules and upgraded components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMISTU855
- Zoro # G0563711
- UPC # 785901691082
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 163 mm |
Height | 129.15 mm |
Depth | 56.5 mm |
Display Size | 5.7 inch |
Description
Touch Panel Screen 5 In.7 Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK54-6S-BL-NBL)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- LITTLE GIANT In-line Safety Switch (ACS-4)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- Schneider Electric Programmable Controller Accessories