Shop All Programmable Controller Accessories
Schneider Electric
Touch Panel Screen 3IN5 Color
Mfr # HMISTU655
Zoro # G0861248
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 118 mm
- Height 98.15 mm
- Depth 55.3 mm
- Standards IEC 61000-6-2 || EN 61131-2 || UL 1604 || UL 508 || FCC Class A
- Marking with Schneider logo || CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # HMISTU655
- Zoro # G0861248
- UPC # 785901921387
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 118 mm |
Height | 98.15 mm |
Depth | 55.3 mm |
Display Size | 3.5 inch |
Description
Touch Panel Screen 3 In.5 Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- Schneider Electric Programmable Logic Controls (PLC)