Shop All PLC Displays & Touch Panels
Schneider Electric
Touch Panel, 3.5in. TFT Color, 96 MB Flash
Mfr # HMIGTO1310
Zoro # G6780986
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type TFT Color
- Port Type USB 2.0, USB-Mini B
- Memory 96Mb Flash
- Display 320 x 240 Pixels
- Height 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIGTO1310
- Zoro # G6780986
- UPC # 785901164517
- Country of Origin Indonesia
- Category PLC Displays & Touch Panels
Dimensions
Height | 4.9 in |
Width | 7.2 in |
Depth | 8.1 in |
Display Size | 3.5 inch |
Description
Touch Panel, TFT Color, Voltage 24V DC, Display 320 x 240 Pixels, 96Mb Flash Memory, Port Type USB 2.0, USB-Mini B, Width 7.2 in, Height 4.9 in, Depth 8.1 in, For Use With Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens, Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con�guration of Data
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232 terminal block (HMISTO705)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, Ethernet (HMISTO735)
- SCHNEIDER ELECTRIC Touch Panel, 10 in. TFT Color, 24VDC (HMIDT551)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-DC-16TE1)
- Schneider Electric PLC Displays & Touch Panels