Shop All PLC Displays & Touch Panels
Schneider Electric
Touch Panel, 10.4 in. TFT Color, 24VDC
Mfr # HMIDT542
Zoro # G1807316
product price: $3,500.99
/ea
Free Shipping & Returns
$3,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type TFT Color
- Port Type USB Type A, USB Type Mini-B
- Display 800 x 600 Pixels
- Height 8.46 in
- Width 8.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIDT542
- Zoro # G1807316
- UPC # 785901980612
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Height | 8.46 in |
Width | 8.31 in |
Depth | 2.64 in |
Display Size | 10.4 inch |
Cut-Out Dimensions | 259 (+ 1/- 0) x 201 (+ 1/- 0) mm |
Description
Touch Panel, TFT Color, Voltage 24V DC, Display 800 x 600 Pixels, Port Type USB Type A, USB Type Mini-B, Width 8.31 in, Height 8.46 in, Depth 2.64 in, For Use With Magelis GTU W-LAN Wireless Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Red (HS385-RD)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- SCHNEIDER ELECTRIC Touch Panel, 10 in. TFT Color, 24VDC (HMIDT551)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, Ethernet (HMISTO735)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232 terminal block (HMISTO705)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-UC-16RE1)
- Schneider Electric PLC Displays & Touch Panels