Shop All Toggle Switches
Schneider Electric
Toggel Switch Operator, 22mm, Black
Mfr # ZB4BD48
Zoro # G1359005
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 2-Position Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BD48
- Zoro # G1359005
- UPC # 785901381976
- Country of Origin France
- Category Toggle Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 45 mm |
Cad Overall Width | 29 mm |
Mounting Hole Diameter | 0.87 in |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.77 in |
Overall Width | 1.14 in |
Description
Toggle Switch, Contact Form Not Applicable, Number of Connections 1, AC Contact Rating Not Applicable, DC Contact Rating Not Applicable, Standards CE, CSA, RoHS, UL Listed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- KENTO GEAR 30 A 12 V D.P.D.T Heavy Duty Momentary Toggle Switch (KE905390)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3D)
- Schneider Electric Toggle Switches