Shop All Control Relays
Schneider Electric
Timing Relay, Type JCK, plug In, on delay, fixed time, 5 seconds, 10A, 240 VAC, 120 VAC/110 VDC
Mfr # 9050JCK1F5V20
Zoro # G7124090
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized, UL Listed, CE
- Depth 104 mm
- Width 43 mm
- Height 61 mm
- Range of Product 9050JCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9050JCK1F5V20
- Zoro # G7124090
- Country of Origin United States
- Category Control Relays
Dimensions
Depth | 104 mm |
Width | 43 mm |
Height | 61 mm |
Details
Standards | UL Recognized, UL Listed, CE |
Item | Timer Relay,240VAC,10A,T-jck |
Range of Product | 9050JCK |
Mounting Support | socket |
Switch Function | DPDT |
Contacts Material | silver nickel |
Maximum Switching Voltage | 240 V AC |
Product Compatibility | 8501NR51, 8501NR52 |
Time Delay Type | on-delay |
Pin Number | 8 |
Time Delay Range | 5 s |
Hold-In Power Consumption In Va | 2-2 VA |
Shape of Pin | tubular |
Contacts Type And Composition | 2 NO + 2 NC |
Ambient Air Temperature For Operation | -18-150°F |
Product or Component Type | timer |
[Uc] Control Circuit Voltage | 120 V AC, 110 V DC |
Line Rated Current | 10A |
Description
9050JCK plug in timers are designed to provide low cost timing in a plug in housing. This timer has an on delay timing mode. When the input voltage is applied, the time delay begins. Relay contacts change state after time delay is complete. When the input voltage is removed, contacts return to their shelf state. The timing range is fixed at 5 seconds. This timer does not have a knob on the top of the timer. This plug in timer plugs into an 8501NR51 or 8501NR52 relay socket. These relay sockets can be mounted on 35 mm DIN 3 mounting track or directly to a panel. All wiring is made to the relay socket. The DPDT contacts are rated 10 amperes resistive at 120 VAC, 240 VAC and 30 VDC, 3 amperes inductive at 120 VAC, 240 VAC and 30 VDC, 1/3 HP on the NC contacts at 120 VAC and 240 VAC, 1/2 HP on the NO contacts at 120 VAC and 240 VAC. This plug in timer is powered up with 120 VAC / 110 VDC. 9050JCK plug in timers are UL listed when the proper 8501NR relay socket is used, UL component recognized and CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- AEG MODICON Input Module (AS-B875-111)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VAC, 10A (CA2SK20B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- Schneider Electric Electrical Relays