Shop All Relay Accessories
Schneider Electric
Timer Module, Multifunction, 24-240VAC/DC
Mfr # RUW101MW
Zoro # G2857556
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multifunction, 24-240V AC/V DC
- For Use With RUZ Relay Sockets
- Input Voltage 24 to 240V AC/DC
- Standards RoHS Compliant
- Timing Mode Off Delay, On-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RUW101MW
- Zoro # G2857556
- UPC # 785901472650
- Country of Origin Austria
- Category Relay Accessories
Details
Type | Multifunction, 24-240V AC/V DC |
Item | Timer Module |
For Use With | RUZ Relay Sockets |
Input Voltage | 24 to 240V AC/DC |
Standards | RoHS Compliant |
Timing Mode | Off Delay, On-Delay |
Compatible Series | RPZF3, RPZF4, RUZ 2 C/O, RUZ 3 C/O |
Time Delay Range | 0.05 sec - 10 day |
Number of Pieces | 1 |
For Electrical Connection | Snap-On |
Maximum Time Delay | 10 day |
Minimum Time Delay | 0.05 sec |
Weight | 0.71 oz |
Relay Type | time delay relay multifunction |
Range Compatibility | Harmony |
Accessory / Separate Part Category | control accessories |
Product Compatibility | socket RPZ 3 C/O) || socket RPZ 4 C/O) || socket RUZ 2 C/O) || 3 C/O) || socket RUZ 3 C/O) |
Product Destination | RPM relay || RUM relay |
Module Type | timer module |
[Uc] Control Circuit Voltage | 24 to 240 V AC/DC |
Product Or Component Type | timer module |
Description
Timer Module, Compatible Series RPZF3, RPZF4, RUZ 2 C/O, RUZ 3 C/O, For Electrical Connection Snap-On, Minimum Time Delay 0.05 sec, Maximum Time Delay 10 day, Timing Mode Off Delay, On-Delay, Includes -, Input Voltage 24 to 240V AC/DC, Number of Pieces 1, Standards RoHS Compliant, Weight 0.71 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12G)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- Schneider Electric Relay Accessories