Shop All Replacement Coils
Schneider Electric
Timer Attachment
Mfr # 8501XTE1
Zoro # G3396127
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounts On Any 0 through 4-pole AC or DC Relay Except XMO Master Relay
- Accessory Group A
- For Electrical Connection Screw
- Time Delay Range 0.2 sec - 60 sec
- Timing Mode On-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8501XTE1
- Zoro # G3396127
- UPC # 785901537342
- Country of Origin Mexico
- Category Replacement Coils
Details
Item | On Delay Pneumatic Timer Attachment |
Mounts On | Any 0 through 4-pole AC or DC Relay Except XMO Master Relay |
Accessory Group | A |
For Electrical Connection | Screw |
Time Delay Range | 0.2 sec - 60 sec |
Timing Mode | On-Delay |
Standards | RoHS Compliant |
Minimum Time Delay | 0.2 sec |
Input Voltage | 600V AC |
Maximum Time Delay | 60 sec |
Compatible Series | 8501X, Class 8501 |
Number of Pieces | 1 |
Product Certifications | CSA LR60905 class 3211 02 || CE || UL recognized E78403 CCN NKCR2 |
Time Delay Type | on-delay |
Product Or Component Type | timing relay |
Electrical Connection | screw clamp terminals |
Relay Type | control relay |
Contacts Type And Composition | 1 NO/1 NC |
Tightening Torque | control circuit 1.02-1.36 N.m screw terminals |
Awg Gauge | AWG 18 to AWG 12 copper |
Time Range | 0.2 to 60 s |
Description
On Delay Pneumatic Timer Attachment, Compatible Series 8501X, Class 8501, For Electrical Connection Screw, Minimum Time Delay 0.2 sec, Maximum Time Delay 60 sec, Timing Mode On-Delay, Input Voltage 600V AC, Number of Pieces 1, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC1)
- SCHNEIDER ELECTRIC Contactor Coil 120Vac Iec (LX1D8G7)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6B7)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- Schneider Electric Contactors & Contacts