Shop All Time Delay Relays
Schneider Electric
Timer, 250VAC 3A, Rexl +options
Mfr # REXL4TMF7
Zoro # G5956655
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay power on-delay
- Mounting - Relay plug-in socket)
- Contact Form - Relay 4 C/O
- Min. Time Setting - Timer 1...10 min || 10...100 h || 6...60 s || 0.1...1 s || 1...10 h || 6...60 min || 1...10 s
- Power Consumption - Relay 2.6 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # REXL4TMF7
- Zoro # G5956655
- Country of Origin Indonesia
- Category Time Delay Relays
Details
Item - Relay | single function relay |
Function - Timing Relay | power on-delay |
Mounting - Relay | plug-in socket) |
Contact Form - Relay | 4 C/O |
Min. Time Setting - Timer | 1...10 min || 10...100 h || 6...60 s || 0.1...1 s || 1...10 h || 6...60 min || 1...10 s |
Power Consumption - Relay | 2.6 VA |
Contact Material | cadmium free |
Input or Control Voltage Range | 0.85...1.15 Us |
Hz - Electrical | 50/60 Hz |
Type of Output | relay |
Item | Timer,250VAC 3A,Rexl +options |
Standards | cULus|| CSA |
Description
Timer,250VAC 3A,Rexl +options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QGMR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK17V20)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- Schneider Electric Time Delay Relays