Item
|
Timer,24-240VAC/VDC,In 8A,Dpdt Out Mu
|
Standards
|
UL 508 || IEC 61812-1
|
Tightening Torque
|
0.6-1 N.m IEC 60947-1
|
Minimum Pulse Duration
|
100 ms with load in parallel || 30 ms
|
Reset Time
|
120 ms on de-energisation
|
Discrete Output Type
|
relay
|
Relative Humidity
|
95-95 % 25-55°C
|
Ip Degree Of Protection
|
housing IP40 IEC 60529 || terminals IP20 IEC 60529 || front panel IP50 IEC 60529
|
Function Available
|
A- Power on-delay relay-2 C/O || At- Power on-delay relay w/ pause/summation (X1)-2 C/O || Aw- Power on-delay relay w/ retrigger/restart-2 C/O || C- Off-delay relay w/ control signal-2 C/O || Ct- Off-delay relay w/ control signal and pause/summation-2 C/O || D- Symmetrical flashing relay (starting pulse-off)-2 C/O || Dt- Symmetrical flashing relay (starting pulse-off) w/ pause/summation (X1)-2 C/O || Dw- Symmetrical flashing relay (starting pulse-off) w/ retrigger/restart-2 C/O || Di- Symmetrical flashing relay (starting pulse-on)-2 C/O || Dit- Symmetrical flashing relay (starting pulse-on) w/ pause/summation (X1)-2 C/O || Diw- Symmetrical flashing relay (starting pulse-on) w/ retrigger/restart-2 C/O || H- Interval relay-2 C/O || Ht- Interval relay w/ pause/summation (X1)-2 C/O || Hw- Interval relay w/ retrigger/restart-2 C/O || Qg- Star-delta relay (2 CO outputs w/ same common)-2 C/O || Qgt- Star-delta relay (2 CO outputs w/ same common) w/ pause/summation-2 C/O || Qt- Star-delta relay (2 CO outputs w/ split common)-2 C/O || Qtt- Star-delta relay (2 CO outputs w/ split common) w/ pause/summation (X1)-2 C/O || W- Interval relay w/ control signal off-2 C/O || Wt- Interval relay w/ control signal off and pause/summation-2 C/O
|
Maximum Delay Response
|
100 ms
|
Supply Frequency
|
50...60 Hz +/- 5 %
|
Setting Accuracy Of Time Delay
|
+/- 10 % of full scale 25°C IEC 61812-1
|
Switching Capacity In Va
|
2000 VA
|
Time Delay Range
|
3...30 min || 30...300 min || 0.3...3 s || 3...30 h || 10...100 s || 1...10 s || 0.05...1 s || 30...300 s || 30...300 h || 3...30 s
|
Time Delay Type
|
power on-delay || off-delay || symmetrical flashing || interval || star-delta
|
Product Certifications
|
RCM || CE || EAC || CSA || CCC || UL || GL
|
Housing Material
|
self-extinguishing
|
Shock Resistance
|
15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
|
Pollution Degree
|
3 IEC 60664-1
|
Maximum Switching Voltage
|
250 V AC
|
Repeat Accuracy
|
+/- 0.5 % IEC 61812-1
|
Insulation Resistance
|
100 MOhm 500 V DC IEC 60664-1
|
Maximum Switching Current
|
8A
|
[Uimp] Rated Impulse Withstand Voltage
|
5 kV 1.2-50µs IEC 60664-1
|
[Us] Rated Supply Voltage
|
24...240 V AC/DC 50/60 Hz
|
Control Type
|
rotary knob || diagnostic button || potentiometer external
|
Temperature Drift
|
+/- 0.05 %/°C
|
Voltage Range
|
0.85...1.1 Us
|
Nominal Output Current
|
8A
|
Electrical Durability
|
100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
|
Product Or Component Type
|
multifunction relay
|
Ambient Air Temperature For Storage
|
-40-70°C
|
Power Consumption In W
|
1.5 W 240 V DC
|
Vibration Resistance
|
20 m/s² 10-150 Hz)IEC 60068-2-6
|
Ambient Air Temperature For Operation
|
-20-60°C
|
Dielectric Strength
|
2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
|
Overvoltage Category
|
III IEC 60664-1
|
Minimum Switching Current
|
10 mA 5 V DC
|
Input Voltage
|
<= 2.4 V
|
Status Led
|
Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
|
Connections - Terminals
|
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
|
Immunity To Microbreaks
|
10 ms
|
Electromagnetic Compatibility
|
fast transients immunity test 1 kV capacitive connecting clip)level 3 IEC 61000-4-4 || surge immunity test 1 kV differential mode)level 3 IEC 61000-4-5 || surge immunity test 2 kV common mode)level 3 IEC 61000-4-5 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/m 80 MHz...1 GHz)level 3 IEC 61000-4-3 || conducted RF disturbances 10 V 0.15...80 MHz)level 3 IEC 61000-4-6 || fast transient bursts 2 kV direct contact)level 3 IEC 61000-4-4 || immunity to microbreaks and voltage drops 30 % 500 ms) IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 % 20 ms) IEC 61000-4-11
|
Mounting Support
|
35 mm DIN rail conforming to EN/IEC 60715
|
Mounting Position
|
any position
|
Mechanical Durability
|
10000000 cycles
|
Device Short Name
|
RE22
|
Power Consumption In Va
|
3-3 VA 240 V AC
|
Voltage Drift
|
+/- 0.2 %/V
|
Contacts Type And Composition
|
1 C/O timed or instantaneous contact, cadmium free || 2 C/O timed contact, cadmium free
|
Creepage Distance
|
4 kV/3 IEC 60664-1
|