Shop All Time Delay Relays
Schneider Electric
Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT
Mfr # TDRPRO-5101
Zoro # G0498671
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval (Power On), Memory Hold (S Make), Off Delay (S Break), Off/On Delay (S Make/Break), On Delay (Power On), One Shot, Pulse Generator, Repeat Cycle (Starting Off), Repeat Cycle (Starting On), Retriggerable One Shot
- Coil Volts 12 to 240V AC/DC
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Adjustment Method - Timer Thumbwheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDRPRO-5101
- Zoro # G0498671
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.9 in |
Body Width - Relay | 1.9 in |
Overall Height - Relay | 3.38 in |
Body Height - Relay | 3.15 in |
Depth | 1.88 in (47.8 mm) |
Width | 1.89 in (48 mm) |
Overall Depth | 4.73 in |
Body Height | 1.9 in |
Body Width | 1.89 in |
Body Depth | 4.5 in |
Height | 2.83 in (71.95 mm) |
Description
Multi-Function Time Delay Relay, Adjustment Method Thumb Wheel, Base Shape Octal, Coil Voltage 240V AC, Contact Form SPDT, Contact Rating (AC) 12 A @ 12 to 240V, Contact Rating (DC) 12 A @ 12 to 240V, Current Rating 12 A, Number of Delay Functions 10, Delay Function Interval (Power On), Memory Hold (S Make), Off Delay (S Break), On Delay (Power On), On/Off Delay (S Make/Break), One Shot, Pulse Generator, Repeat Cycle (Starting Off), Repeat Cycle (Starting On), Retriggerable One Shot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, on delay, cadmium free, 24V DC or 24...240V AC DC (RE17RHMU)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- Schneider Electric Electrical Relays