Shop All Time Delay Relays
Schneider Electric
Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT
Mfr # TDRPRO-5102
Zoro # G1181564
original price:
$170.98
33% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval (Power On), On Delay (Power On), Repeat Cycle (Starting Off)
- Coil Volts 12 to 240V AC/DC
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Mounting - Relay Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDRPRO-5102
- Zoro # G1181564
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 1.9 in |
Body Depth - Relay | 1.9 in |
Overall Height - Relay | 3.38 in |
Body Height - Relay | 3.15 in |
Depth | 1.88 in (47.8 mm) |
Width | 1.89 in (48 mm) |
Body Depth | 4.5 in |
Body Height | 1.9 in |
Overall Depth | 4.73 in |
Body Width | 1.89 in |
Height | 2.83 in (71.95 mm) |
Description
Multi-Function Time Delay Relay, Adjustment Method Thumb Wheel, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 12 A @ 12 to 240V, Contact Rating (DC) 12 A @ 12 to 240V, Current Rating 12 A, Number of Delay Functions 3, Delay Function Interval (Power On), On Delay (Power On), Repeat Cycle (Starting Off), Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP40, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK11V14)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-12D)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- Schneider Electric Time Delay Relays