Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec.
Mfr # TDR782XBXA-24D
Zoro # G2311872
original price:
$65.84
6% off
new price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Function - Timing Relay On Delay
- Coil Volts 24V DC
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDR782XBXA-24D
- Zoro # G2311872
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1 in |
Overall Height - Relay | 2.44 in |
Body Width - Relay | 0.8 in |
Body Height - Relay | 2.3 in |
Depth | 1.06 in (27 mm) |
Width | 0.83 in (21 mm) |
Overall Depth | 4.04 in |
Body Width | 1.1 in |
Body Height | 3.1 in |
Body Depth | 2.4 in |
Flat Pin Width | 0.105 in |
Height | 2.34 in (59.4 mm) |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 5 A @ 24V, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 300A, 600V AC, Non-Indicating (A6T300)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK31V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- Schneider Electric Electrical Relays